Beli dial indicator mitutoyo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp949.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  2. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  3. Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp899.900

    Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    A compact dial gauge. It does not take up space when incorporated into a jig. Improved visibility by using a reflection-suppressed oil plate, which has a proven track record as a test indicator, for the outer frame oil plate. Increased strength with integrated cap. By changing the mounting method of the rubber bellows, it can be replaced with an optional stylus.For comparative measurement. Installation on jigs, etc.* We do not deliver to private homes (detached houses / apartments). * Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached. * For products with a calibration certificate, the manufacturer will calibrate the "Mitsutoyo implementation calibration certificate with traceability system diagram" and the "calibration company implementation calibration certificate" that calibrates at the calibration points of the calibrator standard based on the ISO9 1 quality management system. With traceability system diagram "is available. * For products that include (with JCSS calibration certificate) in the product number, the user name and official address stated in the documents at the time of ordering are required.
  4. Mitutoyo Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp919.900

    Mitutoyo Dial Indicator (Alat Ukur Ketebalan)
    atribut:
    • Mounting shaft diameter (mm): 8
  5. Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp4.299.900

    Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  6. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  7. Mitutoyo Test Indicator (Indikator Dial Stroke Panjang)
    48%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

  8. Mitutoyo Standard Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.799.900

    Mitutoyo Standard Dial Indicator (Indikator Dial Stroke Panjang)
    atribut:
    • Minimum Reading (mm): 0.001
    • Series: 2
  9. Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. KENTA Circumference Tapes
    Mulai

    Rp11.999.900

    KENTA Circumference Tapes
    Deskripsi:
    Indication error: ±0.10mm
    atribut:
    • Graduation (mm): 0.10
  11. Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp3.499.900

    Mitutoyo Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    The compact design of the Mitutoyo Series 1 dial indicator allows for use in tighter, restricted spaces. The jeweled bearing provides great wear resistance and low friction movements for smooth, precise operations. The stem and spindle are constructed of hardened steel for better durability. The glare-free crystal has a scratch-resistant coating for clearer readings and better durability. A revolutionary offset spindle bushing design provides trouble-free stem clamping and a longer clamping range.
    atribut:
    • Graduation (mm): 0.01
    • Max Range (mm): 4
    • Range Revolution (mm): 1
    • Dial Reading: 0-50-0
    • Back Type: Lug Back
    • Accuracy (µm): ±0.013
    • Accuracy Revolution (mm): 0.01
    • ISO/JIS Type: Yes
    • Maximum Measuring Force (N): 1.4
    • Min Measuring Force (N): 0.3
    • Stem Diameter (inch): 8 / 8mm
    • Technology: Mechanical
    • Thread Type: M2.5x0.45
    • Units: Metric
  12. Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan)
    Mulai

    Rp1.199.900

    Mitutoyo Dial Indicator & Set (Alat Ukur Ketebalan)
    Deskripsi:
    These continuous reading dial indicators are built with a back lug for mounting and positioning. They have a continuous reading dial meaning the graduations increase or decrease in only one direction from reference point. They are commonly used for larger ranges of measurements and where the set reference point for the measurement is the minimum reading.
  13. Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)
    Mulai

    Rp7.099.900

    Mitutoyo 543 Series ABS Digimatic Indicator ID-CX (Indikator Dial Stroke Panjang)
    Deskripsi:
    Function : Zero set (INC length measurement system), Preset (ABS length measurement system origin setting), Direction switching, Tolerance judgment, 330 degrees display rotation function, Display value hold (when no externally connected device is installed), Calculation f (x) = Ax, data output (when external connection device is installed), function lock, low battery alarm, error alarm
    atribut:
    • Power Supply: SR44 (button type, silver oxide battery) x 1
    • Series: 543
  14. Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.999.900

    Mitutoyo Indikator Dial Test (Indikator Dial Stroke Panjang)
    Deskripsi:
    Dial Test Indicator 0.14/.001mm 513-501T adalah alat ukur dengan pengukuran yang sangat kecil seperti pengukuran kerataan bidang datar, kertaan permukaan dan kebulatan poros, atau kerataan pe rmukaan dinding cylinder. Alat ini menggunakan alat bantu magnetic bas e untuk memegang dial gauge yang berfungsi mengatur posisi ketinggian di al gauge pada tempat atau permukaan benda yang diukur. Dial indicator mitutoyo ini mempunyai besar pengukuran sebesar 0-0.14mm. Dial indicator mitutoyo sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Contact point: Thread M 1.7 x 0.35
  15. Mitutoyo Digital Indicator
    Mulai

    Rp3.099.900

    Mitutoyo Digital Indicator
    Deskripsi:
    The Mitutoyo ABS digital ID-C standard-type digital indicators provide up to a 12.7mm / .5″ range in a compact design that is easy to use and read. The ID-C indicator’s face can rotate 330° to enable easier readings on the large 9mm LCD display from nearly any angle. Large push buttons provide direct, easy access to all of the indictor’s functions, and the positive/negative count from the spindle’s up/down movement can be toggled. The ABSOLUTE sensor automatically restores the last origin position when the indicator is turned on, allowing for quick-start operation which is useful in multipoint measurements.
  16. Vertex Magnetic V Block
    Mulai

    Rp1.499.900

    Vertex Magnetic V Block
    Deskripsi:
    For round / square workpiece.For checking on surface plate during the production.For measuring.
    atribut:
    • With Magnet: Yes
Daftar Harga dial indicator mitutoyo Terbaru November 2026
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp949.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
Mitutoyo Compact Type Dial Indicator (Indikator Dial Stroke Panjang)Rp899.900
Mitutoyo Dial Indicator (Alat Ukur Ketebalan)Rp919.900
Mitutoyo Digital Dial Indicator (Alat Ukur Ketebalan)Rp4.299.900
Mitutoyo Magnetic StandRp1.799.900
Mitutoyo Test Indicator (Indikator Dial Stroke Panjang)Rp1.699.900
Mitutoyo Standard Dial Indicator (Indikator Dial Stroke Panjang)Rp1.799.900
Mitutoyo Small Dial Gauge (Dial Gauge Stroke Panjang Besar)Rp1.299.900
Mitutoyo Digitmatic Indicator (Indikator Dial Stroke Panjang)Rp1.799.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)